Skip Content

 
BOLLE SAFETY

OTG Goggles

OTG Goggles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Protective Goggles 
  • Lens Color Clear 
  • Lens Coating Anti-Fog, Scratch-Resistant 
  • X-Ray Detectable No 
Venting
Please Select
Frame Color
Please Select
Frame Material
Please Select

Your Filters:

Clear All
SG_Brand
  • BOLLE SAFETY 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Venting
Frame Color
Frame Material
Price
Qty
Please use Qty box to add item(s) to cart.
40099
No
Translucent Blue
PVC

$18.78 / each

Enter location to check availability
Catalog Page #  2038 

Price $18.78 / each

Technical Specs

  • Item Protective Goggles
  • Lens Color Clear
  • Venting No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Translucent Blue
  • X-Ray Detectable No
  • Frame Material PVC
40101
No
White
TPR

$26.20 / each

Enter location to check availability
Catalog Page #  2038 

Price $26.20 / each

Technical Specs

  • Item Protective Goggles
  • Lens Color Clear
  • Venting No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color White
  • X-Ray Detectable No
  • Frame Material TPR
40100
Yes
Translucent Blue
PVC

$18.78 / each

Enter location to check availability
Catalog Page #  2038 

Price $18.78 / each

Technical Specs

  • Item Protective Goggles
  • Lens Color Clear
  • Venting Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Translucent Blue
  • X-Ray Detectable No
  • Frame Material PVC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More