Skip Content

 
BOLLE SAFETY

Dust Goggles

Dust Goggles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Lens Color Clear 
  • Venting Yes 
  • Lens Coating Anti-Fog, Scratch-Resistant 
  • X-Ray Detectable No 
Item
Please Select
Frame Color
Please Select
Frame Material
Please Select

Your Filters:

Clear All
SG_Brand
  • BOLLE SAFETY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Frame Color
Frame Material
Price
Qty
Please use Qty box to add item(s) to cart.
40091
Dust Goggle
Black
Polycarbonate/TPR

$24.99 / each

Enter location to check availability
Catalog Page #  NA

Price $24.99 / each

Technical Specs

  • Item Dust Goggle
  • Lens Color Clear
  • Venting Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • X-Ray Detectable No
  • Frame Material Polycarbonate/TPR
40097
Safety Goggles
Black/Gray
TPR

$57.20 / each

Enter location to check availability
Catalog Page #  NA

Price $57.20 / each

Technical Specs

  • Item Safety Goggles
  • Lens Color Clear
  • Venting Yes
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black/Gray
  • X-Ray Detectable No
  • Frame Material TPR
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More