Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BOLLE SAFETY

Contour Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens Color

  • Item# 20V725
  • Mfr. Model# 40046
  • Catalog Page# 1704
  • Catalog Group# H1152
  • UNSPSC# 46181802
Contour Anti-Fog, Scratch-Resistant Safety Glasses, Yellow Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $20.38 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These safety glasses are perfect for indoor and outdoor use. The ESP lens reduces eye fatigue and eye strain caused by blue light. Their high contour (8 base), dual lens piece with 180 degree distortion provides free viewing and superior optical quality. The non-slip temple tips ensure comfort and an optimal fit. You will have extensive eye coverage from the ultra light weight half frame.

View More

Technical Specs

  • Item Safety Glasses
  • Series Contour
  • Gender Unisex
  • Lens Color Yellow
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Dark Gun Metal Gray
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Dark Gun Metal Gray
  • Temple Style Non-Slip, Tipgrip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA & UVB
  • Includes Microfiber Bag, Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.