Skip Content

C3
BOLLE SAFETY

Cobra Anti-Fog, Scratch-Resistant Safety Glasses, Twilight Lens Color

  • Item # 20V720
  • My Part #
  • Mfr. Model # 40112
  • Catalog Page # N/A
  • Catalog Group # H1148
  • UNSPSC # 46181802
Safety Glasses,Twilight close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With their mulitple lens advantages, these safey glasses are perfect for indoor and outdoor use. The HD lens offers the highest visible light transmittance offered on safety eyewear, while the contrast lens reduces eye fatigue and eye strain caused by glare and blue light. It also preserves color recognition, depth perception and contrast. Each pair comes with a soft pouch and adjustable cord. There is an interchangeable strap and temple design along with foam insert to make this the perfect eye safety protection product for almost any activity. These glasses provide optimal fit and comfort with patented non-pressure co-molded temples. Features include upper brow protection, and anti-slip PVC nose pads.

View More

Technical Specs

  • Item Safety Glasses
  • Series Cobra
  • Gender Unisex
  • Lens Color Twilight
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Black/Gray
  • Eyewear Size Universal
  • Frame Material Polycarbonate/TPR
  • Lens Material Polycarbonate
  • Temple Color Black/Gray
  • Temple Style Non-Slip, Tipgrip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Microfiber Cleaning Pouch, Adjustable Detachable Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • ANSI Dust/Splash Rating D3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.