Skip Content

DV
BOLLE SAFETY

Boss Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 20V819
  • My Part #
  • Mfr. Model # 40036
  • Catalog Page # N/A
  • Catalog Group # H1136
  • UNSPSC # 46181802
Safety Glasses,Smoke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These safey glasses are a great shield for your eyes with their close fitting, high contour design (8 base) for improved eye protection with distortion free viewing and superior optical quality. The non-slip temple tips provide an optimal fit, as well as comfort. Each pair of safety glasses comes with a soft pouch and adjustable cord.

View More

Technical Specs

  • Item Safety Glasses
  • Series Boss
  • Gender Unisex
  • Lens Color Smoke
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Polycarbonate/TPR
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Straight Non-Slip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Microfiber Bag, Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms