Skip Content

C3
BOLLE SAFETY

Bolle IRI-S Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 45NA47
  • Mfr. Model# 40223
  • Catalog Page# N/A
  • UNSPSC# 46181802
Bolle IRI-S Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $23.26 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series IRI-S
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Frameless
  • Frame Color Black/Red
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate/TPR
  • Lens Material Polycarbonate
  • Temple Color Black/Red
  • Temple Style Non-Slip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA & UVB
  • Includes Microfiber Bag, Adjustable Cord
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.