Skip Content


Bolle IRI-S Anti-Fog, Scratch-Resistant Safety Glasses, Smoke Lens Color

  • Item # 45NA42
  • My Part #
  • Mfr. Model # 40182
  • Catalog Page # 1657
  • Catalog Group # J6254
  • UNSPSC # 46181802
Safety Glasses,Smoke close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Iri-s Series Safety Glasses from Bolle Safety are engineered to adapt to any face. The B-Flex nose bridge is fully adjustable for height, depth, and width. Pivoting ergonomic temples let you adjust the enveloping frame to embrace the specific face shape. Permanent Platinum® coating on both sides of the lens offers high resistance to scratching and aggressive chemicals and helps delay fogging.

View More

Technical Specs

  • Item Safety Glasses
  • Series IRI-S
  • Gender Unisex
  • Lens Color Smoke
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Black/Gray
  • Eyewear Size Universal
  • Frame Material Polycarbonate/TPR
  • Lens Material Polycarbonate
  • Temple Color Black/Gray
  • Temple Style Non-Slip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Microfiber Cleaning Pouch, Adjustable Detachable Cord
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.