Skip Content

C3
BOLLE SAFETY

Bolle Contour Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 45NA48
  • My Part #
  • Mfr. Model # 40048
  • Catalog Page # N/A
  • Catalog Group # H1262
  • UNSPSC # 46181802
Bolle Contour Scratch-Resistant Safety Glasses, Gray Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Glasses
  • Series Contour
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Gunmetal
  • Eyewear Size Universal
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Temple Color Black
  • Temple Style Non-Slip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Microfiber Cleaning Pouch, Adjustable Detachable Cord
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.