Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOLLE SAFETY

Axis Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item # 20V712
  • My Part #
  • Mfr. Model # 40032
  • Catalog Page # N/A
  • Catalog Group # H1129
  • UNSPSC # 46181802
Axis Anti-Fog, Scratch-Resistant Safety Glasses, Clear Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These safety glasses feature contrast lenses, which reduce eye fatigue and eye strain caused by glare and blue light. The lenses preserve color recognition, depth perception and contrast. Safety glasses also come with a soft pouch and adjustable cord. The lenses provde a superior optical quality, and the frame gives you upper brow protection. Silicone adjustable nose pads mean these glasses can adjust for multiple nose sizes, with an optimal fit and comfort from the co-molded pivoting temple arms.

View More

Technical Specs

  • Item Safety Glasses
  • Series Axis
  • Gender Unisex
  • Lens Color Clear
  • Polarized Lens No
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Black/Gray
  • Eyewear Size Universal
  • Frame Material Polycarbonate/TPR
  • Lens Material Polycarbonate
  • Temple Color Gray/Black
  • Temple Style Pivoting, Non-Slip
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Microfiber Bag, Adjustable Break-Away Retainer Cord
  • Standards ANSI Z87.1-2010, CSA-Z94.3-2007
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms