Skip Content

DG
BOLDER WRAP

Light-Duty Duct Tape, 2" X 8 ft., 0.50 mil Thick, White Coated Cloth, 1 EA

  • Item # 3LDG7
  • My Part #
  • Mfr. Model # WRAP-2X8
  • Catalog Page # N/A
  • UNSPSC # 24141601
Bonding Tape,2 In x 8 ft,0.5 mil,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 2"
  • Duct Tape Length 8 ft.
  • Duct Tape Thickness 0.50 mil
  • Duct Tape Grade Light-Duty
  • Tape Color Family White
  • Color White
  • Duct Tape Primary Material Coated Cloth
  • Material Fiberglass
  • Tape Shape Continuous Roll
  • Performance Temp. 0 Degrees to 275 Degrees F
  • Tensile Strength 668 lb./in.
  • Standards ASME B31.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms