Skip Content

DG
BOLD STEP

Black with Photoluminescent Message 1ST FLOOR in Front, Aluminum Stair Tread Cover, Installation Met

  • Item # 19H464
  • My Part #
  • Mfr. Model # 409NM200361ST
  • Catalog Page # N/A
  • UNSPSC # 30161908
Stair Tread Cover,9in D,36in W,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stair Tread Cover
  • Color Black with Photoluminescent Message 1ST FLOOR in Front
  • Material Aluminum
  • Edge Type Beveled
  • Installation Method Fasteners
  • Depth 9"
  • Width 36"
  • Thickness 9/32"
  • Lip Height 1-1/4"
  • Tread Pattern Grit Coating
  • Includes Tapcon Screws
  • Standards ASTM, ADA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.