Skip Content

DG
BOLD STEP

Black and Yellow Hazard Stripe, Aluminum Stair Tread Cover, Installation Method: Fasteners, Beveled

  • Item # 19H450
  • My Part #
  • Mfr. Model # 407PS10054017
  • Catalog Page # N/A
  • UNSPSC # 30161908
Stair Tread Cover,Black,54in W,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Stair Tread Cover
  • Color Black and Yellow Hazard Stripe
  • Material Aluminum
  • Edge Type Beveled
  • Installation Method Fasteners
  • Depth 7"
  • Width 54"
  • Thickness 9/32"
  • Tread Pattern Grit Coating
  • Includes Tapcon Screws
  • Standards ASTM, ADA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.