Skip Content

WV
BOGS

Men's Mid-Calf Boots, Plain Toe Type, Rubber Wrapped Neoprene Upper Material, Black, Size 10

  • Item # 32NF55
  • My Part #
  • Mfr. Model # 71359-001 10
  • Catalog Page # N/A
  • Catalog Group # H7517
  • UNSPSC # 46181604
Mid-Calf Boots,Rubber/Neoprene,Blk,10,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $99.30 / pair

Web Price $137.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mid-Calf Boots
  • Toe Type Plain
  • Color Black
  • Footwear Sole Pattern BioGrip
  • Insulated Yes
  • Size 10
  • Style Number 71359-001
  • Gender Men's
  • Footwear Closure Type Pull On
  • Insulation Type 2mm Neo-Tech(TM)
  • Metatarsal Guard No
  • Standards ASTM 1677, F2913-11, D471 2010
  • Waterproof Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Men's Mid-Calf Boots, Plain Toe Type, Rubber Wrapped Neoprene Upper Material, Black, Size 10 is rated 3.0 out of 5 by 2.
Rated 2 out of 5 by from Its ok My problems... I have wide feet. Its somewhat tight... I don't know if my feet are sweating alot or water is getting in but my feet smell really bad after I take them off
Date published: 2016-01-29
Rated 4 out of 5 by from Nice Product great boot for work in daylily gardens. can fold top down keep feet cool in heat. great boot to slide on and off in winter weather when going inside and back out many times a day. my second pair of bogs of this type.
Date published: 2015-12-28
  • y_2018, m_5, d_23, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_32NF55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.