Skip Content

DV
BOGS

Men's Ankle Boots, Plain Toe Type, Rubber Wrapped Neoprene Upper Material, Olive, Size 7

  • Item # 32NF43
  • My Part #
  • Mfr. Model # 71361-303 7
  • Catalog Page # N/A
  • Catalog Group # H7516
  • UNSPSC # 46181604
Ankle Boots,Rubber/Neoprene,Olive,7,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rubber Boots

Technical Specs

  • Item Ankle Boots
  • Toe Type Plain
  • Color Olive
  • Footwear Sole Pattern BioGrip
  • Insulated Yes
  • Size 7
  • Style Number 71361-303
  • Gender Men's
  • Footwear Closure Type Pull On
  • Insulation Type 2mm Neo-Tech(TM)
  • Metatarsal Guard No
  • Standards ASTM 1677, F2913-11, D471 2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms