NC
BOGS

7"H Men's Work Boots, Plain Toe Type, Rubber Wrapped Neoprene Upper Material, Brown, Size 10

  • Item # 19RY66
  • My Part #
  • Mfr. Model # 71401-202 10
  • Catalog Page # N/A
  • Catalog Group # H5842
  • UNSPSC # 46181604
7"H Men's Work Boots, Plain Toe Type, Rubber Wrapped Neoprene Upper Material, Brown, Size 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Insulated Yes
  • Waterproof Yes
  • Color Brown
  • Height 7"
  • Liner Material Wicking with Durafresh Anti-Odor
  • Shank Material Steel
  • Midsole Material EVA
  • Outsole Material Rubber
  • Max. Heat Rating Not Rated
  • Style Number 71401
  • Standards ASTM 1677, F2913-11, D473
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


7 In H Men's Work Boots, Plain Toe Type, Rubber Wrapped Neoprene Upper Material, Brown, Size 10 is rated 3.8 out of 5 by 11.
Rated 3 out of 5 by from To be determined.... I work for a fertilization and weed control company and walking on set grass is a dailey thing for me.....I hate wet feet.... I have been looking for a lace up all rubber boot for a long time. So I found the Turf stomped and I got them. They could have been a half size bigger but other than that they worked great my feet were dry and didn't hurt at the end of a long day. That is for the first month and a half....than my feet started to get wet! The boots started to split at the sole. I got new ones sent to me. So we will see how long they last the time
Date published: 2016-05-12
Rated 5 out of 5 by from Unique low-cut lace up rubber boot I have worn these for walking my dogs in rough grassy pastures daily for 3 years. Vegan. Fits my wide foot well. Low, thin, wide, concave sole provides stability that keeps my foot from rolling sideways and so prevents ankle sprains. Laces and soft rubber upper allow snug lacing to provide good ankle support. Good for hiking. Good traction on wet or dry grass. Doesn'tt damage turf the way heavy lug soles do. Hard to find a fully waterproof lower cut rubber boot like this. Good quality, world's best customer service. Sole too thin for heavy construction work. Would hurt arch to use with a shovel. Would not protect from nails. Sole design gives excellent traction on grass but does not shed mud well. It's a rubber boot, will be a bit sweaty in hot weather or during extended wear. Reasonably durable.
Date published: 2016-04-05
Rated 3 out of 5 by from Better but not great I have a wide foot, and i was hoping this would be a step up from the other boots i had been wearing. They were very comfortable aside with the width part. I believe that lead to them getting a hole in the side of the boot where my foot pushes out on it the most. But if you have a narrower foot than I do they are a great boot!
Date published: 2016-03-02
Rated 4 out of 5 by from Excellent purchase I wore out my pair of leather gortex boots and decided to give these a shot because they were advertised as waterproof. So far they have been an excellent purchase. I just wish they came in half sizes.
Date published: 2016-01-20
Rated 4 out of 5 by from So far so good -- seem well built after 1 week of use Needed for reaosnably havy-duty gardening in situatioins where mud a real possibility (and needed safety from puncture possibilities.
Date published: 2015-11-23
Rated 4 out of 5 by from Great Quality and Service I use them for when I paint planes at work. They are chemical resistance which is good to keep my feet dry and out of danger of chemicals getting in contact with them. After the boot is has been worn in. They feel real comfortable all day. I live in the upper Midwest the things that are great as these boots will keep my feet dry in the wet and cold winters going to and from work. The only part that wouldn't be that great would be the break in period of the boot. After they are broken in they are feel great.
Date published: 2015-11-13
Rated 4 out of 5 by from so far so good I'm a landscaper contractor. Hope they will hold up, only time will tell. So far so good. Comfortable & stay dry.
Date published: 2015-09-30
Rated 5 out of 5 by from so far pretty awsome! these boots are really functional so far.
Date published: 2015-04-02
  • y_2018, m_9, d_24, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_19RY66, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.