Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BOGS

4-13/32"H Women's Clogs, Plain Toe Type, Black, Size 7

  • Item # 48VX63
  • My Part #
  • Mfr. Model # 71799-001 7
  • Catalog Page # N/A
  • Catalog Group # J4778
  • UNSPSC # 46181605
4-13/32"H Women's Clogs, Plain Toe Type, Black, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Super-comfortable Bogs Stewart shoes are made with shock-absorbing Rebound rubber to cushion and support feet all day long. The BioGrip outsole offers high slip and chemical resistance for food service and other environments. Durafresh biotechnology helps fight unwanted odors. These sturdy, practical clogs aren't just great for work, they're stylish enough to wear out on the town. The easy on/off style is good for travel.

View More

Technical Specs

  • Item Clogs
  • Toe Type Plain
  • Gender Women's
  • Size 7
  • Footwear Width A
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Full Bootie Membrane
  • Color Black
  • Height 4-13/32"
  • Footwear Closure Type Slip On
  • Liner Material DURAFRESH(TM)
  • Shank Material None
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern BioGrip
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Footwear Construction Type Direct Injection
  • Heel Height Less Than 1/2"
  • Footwear Shank Type None
  • Upper Boot Material Man Made
  • Upper Material Description Rubber
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily 0.78
  • Satra Slip Test Results- Dairy Tile Dry 0.49
  • Satra Slip Test Results- Dairy Tile Wet 0.82
  • Mark II Slip Test Results- Dairy Tile Oily 0.50
  • Mark II Slip Test Results- Dairy Tile Dry 0.91
  • Mark II Slip Test Results- Dairy Tile Wet 0.83
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.48
  • Style Number 71799100
  • Last Number or Name Stewart
  • CSA Footwear Standard Not Specified
  • Standards ASTM F1677
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms