Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
BOGS

4-13/32"H Women's Clogs, Plain Toe Type, Black, Size 5

  • Item # 48VX61
  • My Part #
  • Mfr. Model # 71799-001 5
  • Catalog Page # N/A
  • Catalog Group # J4778
  • UNSPSC # 46181605
4-13/32"H Women's Clogs, Plain Toe Type, Black, Size 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $53.04 / pair

Web Price $53.04

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Super-comfortable Bogs Stewart shoes are made with shock-absorbing Rebound rubber to cushion and support feet all day long. The BioGrip outsole offers high slip and chemical resistance for food service and other environments. Durafresh biotechnology helps fight unwanted odors. These sturdy, practical clogs aren't just great for work, they're stylish enough to wear out on the town. The easy on/off style is good for travel.

View More

Technical Specs

  • Item Clogs
  • Toe Type Plain
  • Gender Women's
  • Size 5
  • Footwear Width A
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Waterproof Type Full Bootie Membrane
  • Color Black
  • Height 4-13/32"
  • Footwear Closure Type Slip On
  • Liner Material DURAFRESH(TM)
  • Shank Material None
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern BioGrip
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper Yes
  • Max. Heat Rating 100 Degrees F
  • Footwear Construction Type Direct Injection
  • Heel Height Less Than 1/2"
  • Footwear Shank Type None
  • Upper Boot Material Man Made
  • Upper Material Description Rubber
  • Satra Slip Test Results- Dairy Tile Oily Wet 0.39
  • Satra Slip Test Results- Dairy Tile Oily 0.78
  • Satra Slip Test Results- Dairy Tile Dry 0.49
  • Satra Slip Test Results- Dairy Tile Wet 0.82
  • Mark II Slip Test Results- Dairy Tile Oily 0.50
  • Mark II Slip Test Results- Dairy Tile Dry 0.91
  • Mark II Slip Test Results- Dairy Tile Wet 0.83
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.48
  • Style Number 71799100
  • Last Number or Name Stewart
  • CSA Footwear Standard Not Specified
  • Standards ASTM F1677
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


4-13/32 In H Women's Clogs, Plain Toe Type, Black, Size 5 is rated 4.6 out of 5 by 16.
Rated 3 out of 5 by from 10m too large for true 9.5M I wear a true 9.5 M. I called before ordering to confirm sizing and the 10 was recommended. Unfortunately it looks too big, is too big, and the top actually cuts into my leg so I need to return. I am sad because they appear to be supportive otherwise. Must return. [This review was collected as part of a promotion.]
Date published: 2018-04-19
Rated 5 out of 5 by from I WOULD BUY THIS SHOES EVERY TIME Work in service industry. I have arthritis in get they are wonderful. [This review was collected as part of a promotion.]
Date published: 2018-04-11
Rated 5 out of 5 by from Nice! Great support and break from heavy milking boots. ThNks they are fabulous, light, comfortable and easy. [This review was collected as part of a promotion.]
Date published: 2018-03-16
Rated 1 out of 5 by from I would not buy this product again I wore these outside, not for gardening, but for walking and being outside when it was wet. They are very comfortable, but the upper separated from the sole withing three months of purchase. Very disappointing!
Date published: 2018-03-09
Rated 5 out of 5 by from BEST GARDEN CLOGS Perfect mud season and gardening shoe. Super comfortable, slips on and can be hosed down to clean. Not bad looking either. If I win the sweepstakes, I'll buy a pair for a friend! [This review was collected as part of a promotion.]
Date published: 2018-03-04
Rated 5 out of 5 by from A WINNER! Very comfortable especially for being on your feet for long periods of time. [This review was collected as part of a promotion.]
Date published: 2018-01-02
Rated 5 out of 5 by from Great clog! Easy to wear and clean! This is a nice comfortable clog that goes on and off easily. Being waterproof, I can run around the yard taking care of my chickens, and my feet stay dry. Easy to clean up, and I like that they are slip resistant.
Date published: 2017-08-16
Rated 5 out of 5 by from Comfortable, Loght, easy to clean! I work in a busy Emergency Department and have had a difficult time finding shoes that are comfortable, light weight, and easy to clean while looking good. I have tried other shoes but as soon as I put these on I was instantly in love! Thy are so comfortable, and I have already received many compliments on how they look and how light weight they are. I like how much they cover the foot, for when I get spilled on, there is more coverage.
Date published: 2017-04-27
  • y_2018, m_7, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_48VX61, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.