Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BODYFILTER 95+

Collared Disposable Coveralls with Elastic Cuff, White, XL, BodyFilter 95+®

  • Item# 3HKF9
  • Mfr. Model# 4012-XL
  • Catalog Page# 2145
  • Catalog Group# D2183
  • UNSPSC# 46181503
Collared Disposable Coveralls with Elastic Cuff, White, XL, BodyFilter 95+® close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $219.50 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made from breathable, abrasion-resistant, moisture-wicking fabric with serged seams, these disposable coveralls provide protection from hazardous and noxious particulates. The airflow permeability protects against heat build-up.

View More

Technical Specs

  • Item Collared Disposable Coveralls
  • Size XL
  • Material BodyFilter 95+(R)
  • Color White
  • Ankle Style Open
  • Cuff Style Elastic
  • Closure Type Zipper
  • Seam Style Serged
  • Fits Chest Size 26-1/2"
  • Fits Waist Size 25"
  • Inseam 29-1/2"
  • Fabric Weight 8 oz.
  • Standards OSHA, Class 1, CS-101-153
  • Features Elastic Wrists and Open Ankles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.