Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BODY GLOVE

Body Glove Bio 459 Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 6GVC3
  • Mfr. Model# 90606
  • Catalog Page# 2033
  • Catalog Group# H1134
  • UNSPSC# 46181802
Body Glove Bio  459 Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $14.36 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These innovative Biodegradable Safety Glasses feature tough lenses and frames that break down into humus in a fraction of the time required to decompose plastic. Once Biodegradable Safety Glasses are disposed of in a biologic ally active landfill, decomposition starts with the help of native bacteria already present. Body Glove Biodegradable Safety Glasses feature a semirimless frame with soft temple ends and nose pads that gently grip for a secure and comfortable fit. The lenses with outstanding clarity Individually packaged in a bag made from corn starch.

View More

Technical Specs

  • Item Safety Glasses
  • Series Body Glove Bio(TM) 459
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Half-Frame
  • Frame Color White
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color White
  • Temple Style Flexible
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010 High Impact, ASTM 5210, ASTM 5211
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.