Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BODY GLOVE

Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 3UYA3
  • Mfr. Model# 90259
  • Catalog Page# N/A
  • Catalog Group# H1335
  • UNSPSC# 46181802
Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Glasses

Product Details

True-Color Recognition Infrared Safety Glasses reduce heat, dryness and eye fatigue without color distortion. These glasses are traffic-signal safe and great for stop-and-go driving. Also recommended for electricians, utility workers, delivery drivers, persons driving or riding in open air vehicles, workers in hot environments or near welding areas* or users of equipment with LED displays. *NOT for use while welding, braising or torch cutting. Patented foam pads at temples and frame interior enhance sideshield protection and fit. H2 scratch-resistant coating provides longer lens life. Each pair of Safety Glasses include a microfiber drawstring case and cord retainer. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Blue
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Blue
  • Temple Style Padded
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Retainer Cord, Carrying Case
  • Standards ANSI Z87.1-2003 High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms