Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BODY GLOVE

Traffic-Signal Safe IR Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item# 3UYA2
  • Mfr. Model# 90258
  • Catalog Page# N/A
  • Catalog Group# H1335
  • UNSPSC# 46181802
Traffic-Signal Safe IR Scratch-Resistant Safety Glasses, Gray Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

True-Color Recognition Infrared Safety Glasses reduce heat, dryness and eye fatigue without color distortion. These glasses are traffic-signal safe and great for stop-and-go driving. Also recommended for electricians, utility workers, delivery drivers, persons driving or riding in open air vehicles, workers in hot environments or near welding areas* or users of equipment with LED displays. *NOT for use while welding, braising or torch cutting. Patented foam pads at temples and frame interior enhance sideshield protection and fit. H2 scratch-resistant coating provides longer lens life. Each pair of Safety Glasses include a microfiber drawstring case and cord retainer. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series Traffic-Signal Safe IR
  • Gender Unisex
  • Lens Color Gray
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Frame Design Wraparound
  • Safety Glasses Frame Style Full-Frame
  • Frame Color Silver Tortoise
  • Safety Glasses Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Silver Tortoise
  • Temple Style Padded
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Retainer Cord, Carrying Case
  • Standards ANSI Z87.1-2003 High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms