Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BODY GLOVE

V-Line Plano Scratch-Resistant Safety Glasses, Clear Lens Color

  • Item# 3NRV9
  • Mfr. Model# 90217
  • Catalog Page# 2033
  • Catalog Group# H1333
  • UNSPSC# 46181802
V-Line Plano Scratch-Resistant Safety Glasses, Clear Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $16.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unique Jackson Safety Visio Safety Glasses frame design gives you high style and comfortable, lightweight, wraparound protection at an affordable price. The eight-base lens curve increases your peripheral vision. Adjust the temples per your comfort. The durable FogGard® Plus lenses prevent fog buildup.

View More

Technical Specs

  • Item Safety Glasses
  • Series V-Line Plano
  • Gender Unisex
  • Lens Color Clear
  • Lens Coating Scratch-Resistant
  • Frame Design Full-Frame
  • Frame Color Clear
  • Lens Material Polycarbonate
  • Temple Color Camouflage
  • UV Protection 99.9% UVA/UVB
  • Includes Retainer Cord, Carrying Case
  • Standards ANSI Z87.1-2003 High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I am a chemist and have used these glasses for the past six years. They are so comfortable I often forget I'm wearing them, which is great in the lab, but somewhat embarrassing at lunch time. I have received countless compliments on their stylish appeal. Really, if it weren't for the camo temples and black bridge, the glasses would be practically invisible. As mentioned earlier, I have maintained one pair for the past six years. The lenses have remained in perfect condition, avoiding scratches, despite storage in drawers and occasional careless abuse. This morning, however, the glasses fell rather forcefully off of a bookshelf onto the floor, and were kicked a few feet across the room. They survived, but a small scratch remains in the center of one lens, perfectly positioned for maximum distraction. I immediately searched for another pair and found them here on Grainger. Highly recommended! April 22, 2014
  • 2016-08-28 T04:36:44.520-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3NRV9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.