Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BODY GLOVE

V-Line Plano Scratch-Resistant Safety Glasses, Smoke Mirror Lens Color

  • Item# 3NRV7
  • Mfr. Model# 90215
  • Catalog Page# 1706
  • Catalog Group# H1333
  • UNSPSC# 46181802
V-Line Plano Scratch-Resistant Safety Glasses, Smoke Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $15.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BODY GLOVE Safety Glasses have tough lenses that block 100% UV-A and UV-B radiation. Neoprene pads at the frame hinges enhance sideshield protection. Glasses come in a soft drawstring case and include a yellow cloth braided retainer strap. Scratch-resistant lens coating gives longer life and crystal clarity for safer vision. Replacement lenses are not available. Comfortable BODY GLOVE Safety Glasses actually float. Temple insert pads to enhance comfort and fit.

View More

Technical Specs

  • Item Safety Glasses
  • Series V-Line Plano
  • Gender Unisex
  • Lens Color Smoke Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined Yes
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Temple Color Black/White
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable Yes
  • UV Protection 99.9% UVA/UVB
  • Includes Retainer Cord, Carrying Case
  • Standards ANSI Z87.1-2003 High Impact
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.