Skip Content

WG
BOB DALE

Goatskin, Rolled Cuff, Black

  • Item # 23PD73
  • My Part #
  • Mfr. Model # 23-1-1970MCKV-6
  • Catalog Page # N/A
  • Catalog Group # H6279
  • UNSPSC # 46181504
Leather Gloves,Goatskin,XS,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Goatskin
  • Thumb Style Wing
  • Cuff Rolled
  • Application General Purpose
  • Color Black
  • Lining Kevlar(R)
  • Hand Left/Right
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.