Skip Content
DG
BOB DALE

Goatskin, 5" Safety Cuff, Yellow

  • Item # 20LN83
  • My Part #
  • Mfr. Model # 20-1-10696-M
  • Catalog Page # N/A
  • Catalog Group # H7267
  • UNSPSC # 46181504
Specialty Driver Gloves,Goatskin,M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Specialty Driver Gloves
  • Leather Palm Material Goatskin
  • Thumb Style Wing
  • Cuff 5" Safety
  • Application Driving
  • Color Yellow
  • Lining Fleece
  • Hand Left/Right
  • Leather Palm Type Goatskin
  • Stitching Material Kevlar(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

None