Skip Content

DG
BOB DALE

Deerskin, Knit Wrist Cuff, Tan, Left/Right Hand

  • Item # 23PD81
  • My Part #
  • Mfr. Model # 20-9-382-M
  • Catalog Page # N/A
  • Catalog Group # H6277
  • UNSPSC # 46181504
Deerskin, Knit Wrist Cuff, Tan, Left/Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Deerskin
  • Thumb Style Wing
  • Cuff Knit Wrist
  • Application General Purpose
  • Color Tan
  • Lining Thinsulate
  • Hand Left/Right
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None