Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BOB DALE

Deerskin, Rolled Cuff, Tan, Left/Right Hand

  • Item # 23PD31
  • My Part #
  • Mfr. Model # 20-9-366-S
  • Catalog Page # N/A
  • Catalog Group # H6274
  • UNSPSC # 46181504
Deerskin, Rolled Cuff, Tan, Left/Right Hand close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Leather Gloves
  • Leather Palm Material Deerskin
  • Thumb Style Keystone
  • Cuff Rolled
  • Application General Purpose
  • Color Tan
  • Lining Thinsulate
  • Hand Left/Right
  • Stitching Material Cotton/Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.