Skip Content
WG
BOB DALE

Cold-Condition Specialty Driver Gloves, C100 Lining, Safety Cuff, Yellow, S, PR 1

  • Item # 20LN87
  • Mfr. Model # 20-9-10696-S
  • Catalog Page # N/A
  • Catalog Group # H7265
  • UNSPSC # 46181504
Cold-Condition Specialty Driver Gloves, C100 Lining, Safety Cuff, Yellow, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cold-Condition Gloves

Technical Specs

  • Item Cold-Condition Specialty Driver Gloves
  • Cuff Safety
  • Lining C100
  • Size S
  • Color Yellow
  • Palm Material Goatskin Leather
  • Palm Construction Goatskin Leather
  • Back Material Goatskin Leather
  • Finger Material Goatskin Leather
  • Thumb Material Goatskin Leather
  • Knuckle Padding Material TPR
  • Stitching Material Kevlar(R)
  • Cut Gunn
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms