Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BOARDWALK Disposable Plastic Plate: Black, Medium-Wt, 9 in Disposable Plate Size, 500 PK

Item 
337YC3
Mfr. Model 
BWKPLTHIPS9BL

Product Details

Catalog Page
N/A
Brand
BOARDWALK
Manufacturer Part Number
BWKPLTHIPS9BL
Material
Plastic
Number of Compartments
1
Plate Weight
Medium-Weight
Disposable Plate Size
9 in
Color
Black
Shape
Round
Pattern
Patternless
Microwave Safe
No
Packs per Case
1
Pack Count
500
Coating/Lining
Uncoated/Unlined
Recyclable
No
Compostable
Not Compostable
FSC Certified
No
SFI Certified
No
USDA Certified Bio-based Products
No
BPI Certified
No
UNSPSC
52151502
Country of Origin
China (subject to change)
Product Description

These disposable plates are made of plastic, a pliable but sturdy material. They are more durable than bagasse fiber, compostable, or paper plates, maintain their shape when holding food with excess oil or liquid, and may be reusable.