Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BOARDWALK Disposable Hot Cup: 12 oz Capacity, White, Paper, Unwrapped, Patternless, 1,000 PK

Item 
659U70
Mfr. Model 
WHT12HCUP

Product Details

Catalog Page
1382
Brand
BOARDWALK
Cup Type
Cold Cup; Hot Cup
Capacity
12 oz
Individually Wrapped or Unwrapped
Unwrapped
Material
Paper
Color
White
Pattern
Patternless
Number of Cups Included
1,000
Coating/Lining
Polyethylene
Compatible Grainger Lid Part Number
799LK5
Use Lid Manufacturer Part Number
BWKDEERHLIDW; BWKHOTBL1020
USDA Certified Bio-based Products
No
BPI Certified
No
SFI Certified
No
FSC Certified
No
Compostable
Not Compostable
Recyclable
No
Microwave Safe
No
Manufacturer Part Number
WHT12HCUP
Weight
Medium-Weight
UNSPSC
52151504
Country of Origin
China (subject to change)
Product Description

These single-wall paper cups hold both hot and cold beverages. These cups require a sleeve or double-cupping to insulate the user from hot beverages.