Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BOARDWALK Disposable Cold Cup: 10 oz Capacity, Clear, Plastic, Unwrapped, Patternless, 1,000 PK

Item 
337YC4
Mfr. Model 
BWKTRANSCUP10CT

Product Details

Catalog Page
N/A
Brand
BOARDWALK
Cup Type
Cold Cup
Capacity
10 oz
Individually Wrapped or Unwrapped
Unwrapped
Material
Plastic
Color
Translucent
Pattern
Patternless
Number of Cups Included
1,000
Coating/Lining
Uncoated/Unlined
USDA Certified Bio-based Products
No
BPI Certified
No
SFI Certified
No
FSC Certified
No
Compostable
Not Compostable
Recyclable
No
Microwave Safe
No
Manufacturer Part Number
BWKTRANSCUP10CT
Weight
Medium-Weight
UNSPSC
52151504
Country of Origin
China (subject to change)
Product Description

These plastic cups hold cold beverages such as sodas, water, or iced coffee. They withstand condensation caused by cold beverages and ice better than paper cups and can be used multiple times.