Navigation Menu New

Access My Account, Order History, Lists and more here.

56ME89 BNWB UNSPSC # 27112502

BN PRODUCTS USA

Wrecking Bar, 57-1/4" Overall Length

  • Item # 56ME89
  • Mfr. Model # BNWB
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

BN PRODUCTS USA

Wrecking Bar, 57-1/4" Overall Length

  • Item # 56ME89
  • Mfr. Model # BNWB
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Wrecking Bar
  • Type Wrecking Bars
  • Overall Length 57 in
  • Bar Shape Round
  • Bar Diameter 1 1/2 in
  • End Width 4 3/4 in
  • Tether Ready No
  • Bar Color Orange/Black
  • Bar Material Steel
  • Features Heavy, High Leverage, Made of a Specially Designed Tube for Better Fit in the Hand to Allow for Maximum Force Application, Multi-Purpose Tool, Nail Puller, Strong
  • Finish Powder-Coated
  • Includes Handle No
Back to Top