Skip Content

C3
BN PRODUCTS USA

Rebar Cutting Tool Kit,18.0V,3.0A,16.1lb

  • Item # 45GF48
  • My Part #
  • Mfr. Model # DCC-1618HL
  • Catalog Page # N/A
  • UNSPSC # 27112703
Rebar Cutting Tool Kit,18.0V,3.0A,16.1lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,639.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.1 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cordless rebar cutting tool is engineered to safely and cleanly cut rebar and other industrial items such as chains, bolts, and rods. The self-contained electric/hydraulic unit is suitable for use in rescue operations, as it can cut in close proximity to a trapped victim without throwing sparks. The cutting head quickly rotates up to 345 degrees for use in vertical, horizontal, or difficult applications. A safety relief valve for retracting the piston and a cutting guard are standard features.

View More

Technical Specs

  • Item Rebar Cutting Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18.0
  • Rebar Size #5
  • Tying Speed Less Than 0.8 sec./Tie
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Included (2) BSL1830
  • Battery Pack Replacement BSL1830
  • Battery Capacity 3.0Ah
  • Features Makes Approx. 75 Cuts Per Charge, 5 Sec. Per Cut, Cuts #5 (5/8") Sized Rebar Cutter
  • Length 18"
  • Width 3-7/8"
  • Height 9-7/16"
  • Tool Weight 16.1 lb.
  • Includes Charger, Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.