Navigation Menu New

Access My Account, Order History, Lists and more here.

56HF17 BNR1837 UNSPSC # 0

Power Sander with Extension, Light, Corded, Hook-and-Loop 9" Round with Holes for air, 9 in Pad Size

  • Item # 56HF17
  • Mfr. Model # BNR1837
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Power Sander with Extension, Light, Corded, Hook-and-Loop 9" Round with Holes for air, 9 in Pad Size

  • Item # 56HF17
  • Mfr. Model # BNR1837
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Power Sander with Extension, Light
  • Pad Size 9 in
  • No Load RPM 600 to 1500 RPM
  • Amps 5 A
  • Orbits per Minute 0
  • Corded/Cordless Corded
  • Orbit Dia. 0 in
  • Type of Sandpaper Hook-and-Loop 9" Round with Holes for air
  • Cord 13.3 ft
  • Features Articulating Head for Wall or Ceiling Sanding, Extension Piece for Reaching High Spots, Halo Light for Showing Imperfections in the Wall, Thumb Wheel Speed Control, Vacuum Hose Connection
  • Tool Length 43 1/4 in
  • Tool Weight 6.2 lb
  • Bearings Ball
  • Handle Design Barrel Grip
  • Speed Type Variable
  • Switch Type Trigger On/Off, Lock on Button
  • SFPM 3,534 SFPM
  • Standards ETL (US and Canada)
  • Includes (1) Flex Hose with Adapter, (1) Hex Key, (1) Sample Kit of Hook-and-Loop Sanding Siscs (1 each: 240, 180, 150, 120, 80, and 60 Grit), (1) Set of Extra Brushes
  • Lock No

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top