Navigation Menu New

Access My Account, Order History, Lists and more here.

56HF19 BNR1841 UNSPSC # 27112708

Power Drywall Sander with Light: 7 in Pad Size, 1500 to 2700 RPM, 6 A Amps, Corded

  • Item # 56HF19
  • Mfr. Model # BNR1841
  • UNSPSC # 27112708
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Power Drywall Sander with Light: 7 in Pad Size, 1500 to 2700 RPM, 6 A Amps, Corded

  • Item # 56HF19
  • Mfr. Model # BNR1841
  • UNSPSC # 27112708
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Power Drywall Sander with Light
  • Pad Size 7 in
  • No Load RPM 1500 to 2700 RPM
  • Amps 6 A
  • Orbits per Minute 0
  • Corded/Cordless Corded
  • Orbit Dia. 0 in
  • Type of Sandpaper Hook-and-Loop 7" Round with Holes for air
  • Cord 13.3 ft
  • Features Halo Light for Showing Imperfections in the Wall, Motor Powered Vacuum Built into the Tool, Thumb Wheel Speed Control, Vacuum Hose Connection
  • Tool Length 12 in
  • Tool Weight 7.7 lb
  • Bearings Ball
  • Handle Design Barrel Grip
  • Speed Type Variable
  • Switch Type Trigger On/Off, Lock on Button
  • SFPM 6,361 SFPM
  • Standards ETL (US and Canada)
  • Includes 150 grit), 180, Collection Bag, Flex Hose, Hex Key, Sample Kit of Hook-and-Loop Sanding Discs (2 each: 240, Set of Extra Brushes
  • Lock No

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top