Navigation Menu New

Access My Account, Order History, Lists and more here.

56HF15 DBC-3225 UNSPSC # 27112503

Portable Rebar Bender Combo: #8 Max. Cut Size, #9 Max. Bend Size, 482 lb Tool Wt

  • Item # 56HF15
  • Mfr. Model # DBC-3225
  • UNSPSC # 27112503
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Portable Rebar Bender Combo: #8 Max. Cut Size, #9 Max. Bend Size, 482 lb Tool Wt

  • Item # 56HF15
  • Mfr. Model # DBC-3225
  • UNSPSC # 27112503
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Portable Rebar Bender Combo
  • Voltage 120V AC
  • Rebar Tool Style Stationary
  • Tool Function Bending, Shearing
  • Maximum Imperial Rebar Cutting Capacity 1 in
  • Maximum Imperial Rebar Bending Capacity 1 1/8 in
  • Maximum Rebar Grade Bending Capacity 60
  • Cutting Head Rotation No
  • Maximum Rebar Grade Cutting Capacity 60
  • Application Rebar Bending, Rebar Cutting
  • Current 12 A
  • Features Heavy-Duty, Stationary Housing
  • Includes Foot Pedal Switch
  • Maximum Metric Rebar Bending Capacity 29 mm
  • Maximum Metric Rebar Cutting Capacity 25 mm
  • Maximum Rebar Bend Angle 180 Degrees
  • Maximum Rebar Size Bending Capacity #9
  • Maximum Rebar Size Cutting Capacity #8
  • Overall Height 37 1/4 in
  • Overall Width 27 in
  • Power Source Corded
  • Tool Length 23 in
  • Tool Weight 482 lb

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Documentation

Back to Top