Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.
Item 56HF08 BN PRODUCTS USA Portable Rebar Bender: #9 Max. Bend Size, 180° Max. Bending Angle, 397 lb Tool Wt page

BN PRODUCTS USA Portable Rebar Bender: #9 Max. Bend Size, 180° Max. Bending Angle, 397 lb Tool Wt

Item 
56HF08
Mfr. Model 
DBD-32X

Product Details

Catalog Page
N/A
Rebar Tool Style
Benchtop
Tool Function
Bending
Tool Weight
397 lb
Maximum Rebar Gauge Bending Capacity
1-1/8 in
Maximum Rebar Grade Bending Capacity
60
Max. Rebar Size Bending Capacity
#9
Max. Bending Angle
180 °
Voltage
120V AC
Current
12 A
Height
18-3/4 in
Width
24-1/4 in
Brand
BN PRODUCTS USA
Application
Rebar Bending
Cutting Head Rotation
No
Features
Fast and Durable Bender; Hands-Free Foot Pedal Control Switch; Powerful Electrically Driven Mechanical Unit
Includes
Complete Set of Bending Radius Roller; Hands-Free Foot Pedal Control Switch
Maximum Metric Rebar Bending Capacity
29 mm
Power Source
Corded
Tool Length
23 in
UNSPSC
27112503
Country of Origin
Japan (subject to change)
Product Description

Benchtop rebar benders sit on a workbench or matching stand and provide a large surface to bend rebar. They are heavier than portable benders but still light enough to move between locations. Their worktable supports the rebar and leaves both hands free to position the work. A foot pedal can be connected to control the operation.