Navigation Menu New

Access My Account, Order History, Lists and more here.

56GW27 BNR-6500 UNSPSC # 22101901

Hand-Held Mixer: M14 Threaded, 25 gal, Lock-On Trigger, 120V AC, 700 RPM Max. Speed

  • Item # 56GW27
  • Mfr. Model # BNR-6500
  • UNSPSC # 22101901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hand-Held Mixer: M14 Threaded, 25 gal, Lock-On Trigger, 120V AC, 700 RPM Max. Speed

  • Item # 56GW27
  • Mfr. Model # BNR-6500
  • UNSPSC # 22101901
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Hand-Held Mixer
  • Compatible Container Capacity 25 gal
  • Trigger Style Lock-On
  • Number of Speed Settings 2
  • Maximum Speed 700 RPM
  • Paddle Type Single-Paddle
  • Voltage 120V AC
  • Adapter Included Yes
  • Chuck Size M14
  • Chuck Type Threaded
  • Compatible Viscosity Level High
  • Cord Length 12 ft
  • Current 15 A
  • Horsepower 2.4 hp
  • Includes 1/2 in Chuck, Paddle
  • Kit Contents (1) Bare Tool, (1) Chuck, (1) Mixing Paddle
  • Minimum Speed 150 RPM
  • Mud Mixer Style Single-Paddle
  • Power Source Corded
  • Series BNR

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top