Navigation Menu New

Access My Account, Order History, Lists and more here.

56HE74 BNCE-30-24V UNSPSC # 27111512

Cordless Rebar Cutter, Battery Included

  • Item # 56HE74
  • Mfr. Model # BNCE-30-24V
  • UNSPSC # 27111512
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cordless Rebar Cutter, Battery Included

  • Item # 56HE74
  • Mfr. Model # BNCE-30-24V
  • UNSPSC # 27111512
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Cordless Rebar Cutter
  • Battery Included / Bare Tool Battery Included
  • Voltage 24.0
  • Cutting Capacity/Material 1 in Rebar
  • Cordless Tool Battery Type Li-Ion
  • Series BNCE
  • Corded/Cordless Cordless
  • Tool Length 17-1/2 in
  • Tool Weight 7.2 lb
  • Battery Capacity 6.0Ah
  • Battery Included 56HE75
  • Battery Pack Replacement 56HE75
  • Included Charger 56HE76
  • Charger Replacement 56HE76

Compliance and Restrictions

  • Hazardous Material - Other Hazardous
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top