Navigation Menu New

Access My Account, Order History, Lists and more here.

56HE65 BNT-58X UNSPSC # 27112703

Battery Powered Rebar Tying Gun

  • Item # 56HE65
  • Mfr. Model # BNT-58X
  • UNSPSC # 27112703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Battery Powered Rebar Tying Gun

  • Item # 56HE65
  • Mfr. Model # BNT-58X
  • UNSPSC # 27112703
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Rebar Tying Tool Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 18 V
  • Wire Size 21 ga
  • Rebar Size Up to #8 x #8
  • Tying Speed Less Than 1 sec/Tie
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless
  • Battery Included 56HE67
  • Battery Pack Replacement 56HE67
  • Battery Capacity 4 Ah
  • Wraps per Tie 4
  • Ties per Coil Up to 92
  • Ties per Charge 4,500
  • Features 10 Tension Adjustment Settings, Approx. 4500 Ties Per Charge, Brushless Motors, CNC Rigid Nose Piece, Compact Design, Durable, Glove Friendly Grip, Lightweight, One-Hand Operation, Quick Tying
  • Length 12 1/4 in
  • Width 4 1/4 in
  • Height 12 1/4 in
  • Tool Weight 6.2 lb
  • Includes (1) Metal Belt Clip, (1) Protective Carrying Case, (2) 56HE67 Batteries, (1) 56HE66 Battery Charger, (4) 45GF51 Wire Spools
  • Included Charger 56HE66
  • Charger Replacement 56HE66

Compliance and Restrictions

  • Hazardous Material - Other Hazardous
  • This item is restricted in certain countries. View all countries.
  • Safety Data Sheet (SDS) Available.
  • WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top