Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BLUNDSTONE

6"H Men's Smelter Safety Boot, Steel Toe Type, Black, Size 11EEE

  • Item # 40CK07
  • My Part #
  • Mfr. Model # 971
  • Catalog Page # N/A
  • Catalog Group # J2275
  • UNSPSC # 46181604
6"H Men's Smelter Safety Boot, Steel Toe Type, Black, Size 11EEE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Smelter Safety Boot
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width EEE
  • Metatarsal Guard External
  • Insulated No
  • Waterproof No
  • Waterproof Type Water Resisting Leather
  • Color Black
  • Height 6"
  • Metatarsal System External Steel
  • Footwear Closure Type Pull On
  • Liner Material Ssoftherm(R)
  • Shank Material Steel
  • Midsole Material Polyurethane
  • Outsole Material Nitrile Rubber
  • Footwear Sole Pattern Cleated Rubber
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Full Sock
  • Non Metallic Upper Yes
  • Max. Heat Rating 575 Degrees F
  • Footwear Construction Type Injected
  • Heel Height 1/2"
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.42
  • Mark II Slip Test Results- Dairy Tile Dry 0.68
  • Mark II Slip Test Results- Dairy Tile Wet 0.69
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.41
  • Style Number 971
  • Last Number or Name XFR
  • ASTM Footwear Class F2413-11 I/75 C/75 MT/75 EH
  • Standards AS/NZS 2210.3:2009
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms