Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BLUFFTON

1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56C

  • Item # 5NUN5
  • My Part #
  • Mfr. Model # 1311017117
  • Catalog Page # N/A
  • UNSPSC # 26101602
1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,231.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 53.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1-1/2
  • Nameplate RPM 1725
  • Frame 56C
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 4.5-4.4/2.2
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Frame Material Stainless Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Length Less Shaft 12-5/8"
  • Overall Length 14-1/2"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Shaft Material 17-4 PH Stainless Steel
  • Conduit Box 304 Stainless Steel with Gasket
  • Drain Plugs (4) Per Corner of Conduit Box
  • Endshields 304 Stainless Steel
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 85.2%
  • CC Number CC029A
  • Application Highly Corrosive Wet, Washdown Applications, Including Food Processing, Pharmaceutical Production, Corrosive Chemical Processing, Marine, Outdoor Duty and Other Extreme Operating Conditions
  • Includes Splice Kit
  • Standards UL Recognized (E47479)
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
85.2
CC029A
  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.