Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLUFF

Dock Board, 15,000 lb. Load Capacity, 72" Overall Width, 72" Overall Length

  • Item# 9X324
  • Mfr. Model# 15C 72X72
  • Catalog Page# 1408
  • UNSPSC# 24101807
Dock Board, 15,000 lb. Load Capacity, 72" Overall Width, 72" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Dock Plates and Boards

Product Details

Fork cutouts are added to the leading edge of the board, allowing you to "scoop" the board and move it into place, and to retrieve it for storage when the job is done. The lever lift mechanism raises the front edge of the dock board off the ground, allowing 1-person operation. The lever automatically falls to rest position as the dock board is lifted.

View More

Technical Specs

  • Item Dock Board
  • Material Steel
  • Load Capacity 15,000 lb.
  • Overall Length 72"
  • Overall Width 72"
  • Usable Width 66"
  • Service Height Range 8-1/2" to 11"
  • Deck Diamond Treadplate
  • Thickness 5/16"
  • Side Rail Height 4"
  • Includes Finished Edges, Full-Length Side Pockets, (2) Red Stress Proof 20" Locking Pins for Each Side
  • Standards ANSI MH30.2 & OSHA 1910.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms