Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLUFF

Dock Board, 20,000 lb. Load Capacity, 72" Overall Width, 72" Overall Length

  • Item# 8XPZ3
  • Mfr. Model# 20C 72X72
  • Catalog Page# 1408
  • UNSPSC# 24101807
Dock Board, 20,000 lb. Load Capacity, 72" Overall Width, 72" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,566.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 895.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fork cutouts are added to the leading edge of the board, allowing you to "scoop" the board and move it into place, and to retrieve it for storage when the job is done. The lever lift mechanism raises the front edge of the dock board off the ground, allowing 1-person operation. The lever automatically falls to rest position as the dock board is lifted.

View More

Technical Specs

  • Item Dock Board
  • Material Steel
  • Load Capacity 20,000 lb.
  • Overall Length 72"
  • Overall Width 72"
  • Usable Width 66"
  • Service Height Range 8-1/2" to 11"
  • Deck Diamond Treadplate
  • Thickness 3/8"
  • Side Rail Height 4"
  • Includes Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof 20" Locking Pins for Each Side
  • Standards ANSI MH30.2 & OSHA 1910.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.