Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BLUFF

Dock Plate, 4383 lb. Load Capacity, 48" Overall Width, 36" Overall Length

  • Item# 8CFN9
  • Mfr. Model# A4836
  • Catalog Page# 1408
  • UNSPSC# 24101807
Dock Plate, 4383 lb. Load Capacity, 48" Overall Width, 36" Overall Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dock Plate
  • Material Aluminum
  • Load Capacity 4383 lb.
  • Overall Length 36"
  • Overall Width 48"
  • Service Height Range 3"
  • Deck Diamond Treadplate
  • Includes 3/8" x 6" x 7" Locking Legs, 11" Lip, 11 Degrees Bend and Hand Cutouts
  • Standards ANSI MH30.2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms