TP
BLUFF

48"L x 72"W Steel Dock Board; Load Capacity: 20,000 lb.

  • Item # 8ZMD6
  • My Part #
  • Mfr. Model # 20C7248
  • Catalog Page # N/A
  • UNSPSC # 24101807
48"L x 72"W Steel Dock Board; Load Capacity: 20,000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,543.36 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 610.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring all-welded steel construction, this dock board is designed for difficult trailer-to-dock positions. It utilizes full-length side pockets along with two locking pins for each side. The dual-pin locking system is flexible for a variety of loading conditions.

View More

Technical Specs

  • Item Dock Board
  • Material Steel
  • Load Capacity 20,000 lb.
  • Overall Length 48"
  • Overall Width 72"
  • Usable Width 66"
  • Service Height Range 5" to 7"
  • Deck Diamond Treadplate
  • Thickness 3/8"
  • Side Rail Height 4"
  • Includes Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof 20" Locking Pins for Each Side
  • Standards ANSI MH30.2 & OSHA 1910.3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.