TP
BLUFF

48"L x 60"W Steel Dock Board; Load Capacity: 15,000 lb.

  • Item # 9AG04
  • My Part #
  • Mfr. Model # 15T6048
  • Catalog Page # N/A
  • UNSPSC # 24101807
48"L x 60"W Steel Dock Board; Load Capacity: 15,000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,392.84 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 430.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For heavy-duty use at the loading dock, this board is designed to assist in loading and unloading freight with a forklift. When properly placed in the side pocket location holes, the two 1" stress-proof steel pins hold the dock board firmly in place, preventing slippage. Simply select the proper pin hole location for use with conventional, refrigerated, or container trailers, or for below-dock conditions.

View More

Technical Specs

  • Item Dock Board
  • Material Steel
  • Load Capacity 15,000 lb.
  • Overall Length 48"
  • Overall Width 60"
  • Usable Width 54"
  • Service Height Range 5" to 7"
  • Deck Diamond Treadplate
  • Thickness 5/16"
  • Side Rail Height 4"
  • Includes Finished Edges, Fold-Down Lifting Loops, (2) 4-Hole Pin Pockets Placed On Each Edge, (2) 1" dia. Stress-Proof 30" Steel Pins
  • Standards ANSI MH30.2 & OSHA 1910.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.