Skip Content

TP
BLUFF

36 ft. Including a 6 ft. Level Off x 70" Portable Yard Ramp; Load Capacity: 16,000 lb.

  • Item # 52VT01
  • My Part #
  • Mfr. Model # 16SYS7036L
  • Catalog Page # N/A
  • UNSPSC # 24101803
Portable Yard Ramp,16,000 lb. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,840.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable yard ramp is designed to help you load trailers from the ground level. It can also help you quickly unload freight where no dock access exists. Its open, serrated steel grating provides excellent traction, while also preventing the buildup of snow, water, and other debris. Solid rubber tires provide easy positioning and towing.

View More

Technical Specs

  • Item Portable Yard Ramp
  • Load Capacity 16,000 lb.
  • Overall Length 36 ft. Including a 6 ft. Level Off
  • Overall Width 70"
  • Usable Width 64"
  • Raised Height 67"
  • Lowered Height 33"
  • Side Rail Height 8"
  • Material Steel
  • Deck Steel Grating
  • Includes Full Undercarriage with Solid 18" Rubber Tires, Safety Chains to Secure Yard Ramp & Double-Acting Hydraulic Pump to Adjust the Portable Units, 16" Lip on Carrier End Treadplate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.