TP
BLUFF

36 ft Including a 6 ft Level Off x 84 in Portable Yard Ramp; Load Capacity: 16,000 lb

  • Item # 8AKJ2
  • My Part #
  • Mfr. Model # 16SYS8436L
  • Catalog Page # 1126
  • UNSPSC # 24101803
36 ft Including a 6 ft Level Off x 84 in Portable Yard Ramp; Load Capacity: 16,000 lb close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Dock Equipment~Yard Ramps


$21,550.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5828.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ramp is designed to load trailers from the ground level. Quickly unload freight where no dock access exists. The open serrated steel grating provides excellent traction while preventing build-up of snow, water, and other debris. The solid rubber tires provide easy positioning and towing. Use the self-contained, double-acting hydraulic pump to adjust the ramp to the proper position.

View More

Technical Specs

  • Item Portable Yard Ramp
  • Load Capacity 16,000 lb
  • Overall Length 36 ft Including a 6 ft Level Off
  • Overall Width 84 in
  • Usable Width 78 in
  • Raised Height 67 in
  • Lowered Height 33 in
  • Side Rail Height 8 in
  • Material Steel
  • Deck Steel Grating
  • Includes 16 in Lip on Carrier End Treadplate, Double-Acting Hydraulic Pump to Adjust the Portable Units, Full Undercarriage with Solid 18 in Rubber Tires, Safety Chains to Secure Yard Ramp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products