Skip Content
TP
BLUFF

30 ft. x 70" Portable Yard Ramp; Load Capacity: 16,000 lb.

  • Item # 52VT05
  • My Part #
  • Mfr. Model # 16SYS7030NU
  • Catalog Page # N/A
  • UNSPSC # 24101803
Portable Yard Ramp,16,000 lb. Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,584.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3730.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable yard ramp is designed to help you move freight from the ground level up to dock level. Its open, serrated steel grating provides excellent traction, while also preventing the buildup of snow, water, and other debris. There is no undercarriage so fork extensions are required for portability.

View More

Technical Specs

  • Item Portable Yard Ramp
  • Load Capacity 16,000 lb.
  • Overall Length 30 ft.
  • Overall Width 70"
  • Usable Width 64"
  • Raised Height 72"
  • Lowered Height 31"
  • Side Rail Height 8"
  • Material Steel
  • Deck Steel Grating
  • Includes Safety Chains, Secure Yard Ramp
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.